Student Forceps, Walter Stern
Catalog #: 25607-110
Supplier: Walter Stern
Specifications
- Length:127 mm (5")
- Material:Stainless Steel
- Cat. no.:25607-110
- Tip Style:Blunt, Serrated
- Supplier No.:300-055
Specifications
About this item
These 5" stainless steel forceps feature blunt serrated tips.
Customers Who Bought This Also Bought