ZetexPlus 220 Extreme Temperature Gloves, Double Palm, Newtex Industries
Supplier: Newtex Industries
Certificates
About this item
ZetexPlus 220 gloves are for high-temperature applications.
- Flame-resistant
- Double palm
- Operating Temperature: 815 °C (1500 °F)
- Maximum Temperature: 1095 °C (2000 °F)
ZetexPlus 220 gloves feature a double palm for high temperature applications up to 815 °C (1500 °F). Offers excellent resistance to flames, sparks, and molten splash. Non-asbestos, high-temperature replacement for high-silica and ceramic fabrics. High tensile strength, vermiculite.
Specifications
- Catalog No:
- 75794-928
- Ambidextrous/Hand-specific:
- Ambidextrous
Specifications
Customers Who Bought This Also Bought