ScrubWRIGHT® Pen Tool, Chamber Cleaning, Foamtec International
Catalog #: 89133-226
Supplier: Foamtec International
Specifications
- Dimensions:165 x 13 x 10 mm
- Description:ScrubWRIGHT® Chamber Cleaning Tool
- Material:High Impact Plastic with Spring-Tensioned Attachment Mechanism
- Cat. no.:89133-226
- Supplier No.:FTPEN-1
Specifications
About this item
A unique tool for cleaning small and hard to reach areas.
- Helps reduce particles
- Safely removes deposition from sensitive areas
- Reduces damage to critical parts
- Wide selection of Diamond ScrubBELTS®
- Tool features a 6 mm tip at 15° angle
Interchangeable belt-shaped Diamond ScrubBELTS® in various grits create a versatile instrument perfect for polishing stains, scratches, and process-induced residue from scratch-sensitive surfaces. Spring adjustable for easy mounting and rotation of ScrubWRIGHT® ScrubBELT®.
Customers Who Bought This Also Bought