CE Duo™ CleanTech™ Sponge, Vileda Professional
Catalog #: 75871-654
Supplier: Vileda Professional - FHP
Specifications
- Dimensions:10.2 x 17.8 cm (4 x 7")
- Color:Blue/White
- Description:CE Duo™ CleanTech™ Sponge
- Cat. no.:75871-654
- Supplier No.:152763
Specifications
About this item
Microfiber cleaning and disinfecting for hard to reach areas.
- Microfiber overstitched and flame laminated to foam substrate for superior cleaning performance
- Double-sided material is welded together, resulting in clean edges
- Specially formulated Hydrophilic Polyurethane Sponge results in high liquid release for disinfecting
CE Duo™ CleanTech™ Sponges allows users to clean and disinfect hard to reach areas in cleanrooms and controlled environments. The specially formulated structure provides a high degree of liquid release to achieve contact time requirements for common disinfectants, while still reaching an excellent cleaning performance with up to 99.99% bacteria removal. Additionally, it saves disinfectant with remarkable absorbing performance followed by unmatched liquid release.
Packaging: Packaged 6 sponges per pack, 10 packs per case.
Customers Who Bought This Also Bought