Standard Muffle Furnaces, FO Series, Yamato
Supplier: Yamato Scientific
Certificates
About this item
The Standard Muffle Furnace series features a wide selection of space-saving, compact units with maximum inner capacity.
- Easy-to-Use Controller
- Communication Port and Exhaust Port
- Cooling Axial Fan Motor
- High Temperature Accuracy at ±2.0 °C
- Operating Temperature Range: 100 to ~1150 °C
Cold-rolled steel plate exterior with a baked-on melamine resin finish and ceramic fiber interior.
A digital display features UP/DOWN keys for setting the temperature. Functions include calibration offset and power failure compensation. Safety features include an electric leakage breaker and an overheat prevention device. Self-diagnostic functions ensure safe operation.
A firmly sealed chamber door for the iron-chrome wire heater results in excellent heat tightness. A lock and exhaust cap are included.
Programs: Maximum 6 Patterns: 30 Steps x 1 Pattern, 15 Steps x 2 Patterns, or 10 Steps x 3 Patterns
Customers Who Bought This Also Bought