About this item
Whatman Puradisc syringe filters from Cytiva's business combine premium quality with economic efficiency. They are well suited for rapid, routine syringe filtration of samples up to 100 ml.
- From the Puradisc FP 30 range
- Eight different material options
- Choice of 4, 13, and 30 mm syringe filter diameter to suit sample volume
- Range of pore sizes for retaining a variety of particles
- Optional sterile, medical-grade blister pack
- Optional tube-tip format for accurate dispensing into a micro-vial
Puradisc syringe filters cater to a wide variety of sample types and applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation
Puradisc is available in the following membrane materials: regenerated cellulose (RC), cellulose nitrate, nylon, polytetrafluoroethylene (PTFE), polyethersulfone (PES), polypropylene, polyvinylidene difluoride (PVDF), and cellulose acetate.
Cytiva's Whatman Puradisc line is a comprehensive syringe filter portfolio used in a variety of applications. Cytiva also offers high-performance GD/X syringe filters with a multi-layer glass fiber prefilter for filtering larger volumes of harder-to-filter samples.
Cellulose nitrate membranes have high mechanical strength, high flexibility, high flow rates, and low extractable levels. These features make the membrane a good choice for trace element analysis applications. However, they also exhibit high protein binding so are unsuitable for protein recovery applications.
Specifications
- Catalog No:
- CA11013-124
- CA11013-432
- CA11013-438
- CA11012-954
- Autoclavable:
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Autoclave at 121 °C
- Dimensions:
- 26 x 34 mm
- 26 x 34 mm
- 26 x 34 mm
- 26 x 34 mm
- Max. operating pressure:
- 6.9 bar (100 psi)
- 6.9 bar (100 psi)
- 6.9 bar (100 psi)
- 6.9 bar (100 psi)
- Weight:
- 4.7 g
- 4.7 g
- 4.7 g
- 4.7 g
Specifications
Related Information
Certificates
Search by Lot NumberCytiva CyDye Licensing Statements Cytiva General Licensing Statements