LaboPlast Stand for Imhoff Sedimentation Funnels, Bürkle
Catalog #: 75876-084
Supplier: BURKLE INC
Specifications
- Description:Stand for Two Imhoff Sedimentation Funnels
- Height:450 mm (17.72")
- Material:PP, chrome-plated steel
- Cat. no.:75876-084
- Supplier No.:7118-2000
Specifications
About this item
The stand for sedimentation funnels is used to keep, hold or store Imhoff funnels safely and reliably during sedimentation.
- Adjustable height
- For funnels with Ø 90 mm (3.54") or more
Two funnel holders ensure that Imhoff funnels will be held safely and securely and can be placed in an absolutely vertical position. Stand with two holders for sedimentation funnels. Innovative magnet concept, no clamping screws are necessary.
Customers Who Bought This Also Bought