To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:20.3 cm (8")
- Description:Kirk Bone Mallet, Premium OR-Grade, Straight, Solid Head-26 oz.
- Material:Stainless Steel
- Cat. no.:10194-004
- Supplier No.:40-5672
- Diameter:3.8 cm (1.5")
Specifications
About this item
Kirk bone mallet is an orthopedic instrument used in conjuction with chisels, osteotomes and gouges.
Mallets offer an added swinging force
Censitrac Ready products are industry standard and constructed of stainless steel.
The Kirk has a wide surface area on the head and wide oval handle like the Crane mallet. The Kirk has a solid, heavy head to resist deformation from the impact with other tools.