SteriPlast® Scraper for Foodstuffs, Bürkle
Catalog #: 75876-068
Supplier: BURKLE INC
Specifications
- Dimensions:200L x 80W mm (3.15 x 7.87")
- Color:Blue
- Description:SteriPlast® Scraper for Foodstuff
- Cat. no.:75876-068
- Supplier No.:5378-3030
Specifications
About this item
The SteriPlast® Scraper for Foodstuffs, made of blue polystyrene, is produced in a class 7 cleanroom (10,000), individually packaged for disposable use, and then sterilized by gamma rays.
- Can be used as part of HACCP/IFS foreign object management
- Ideally suited for the food, animal feed, and pharmaceutical industries
Sturdy and convenient scraper for disposable use. The scraper is suitable for scraping off, smoothing, or cleaning, as well as removing residue.
Packaging: 10 scrapers per package.
Customers Who Bought This Also Bought