WHEATON® Filtration Assembly with Fritted Glass Support and No. 5 Stopper Connections, 25 mm, DWK Life Sciences
Catalog #: 27589-078
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Small Business Enterprise
Specifications
- Description:Complete Unit
- Cat. no.:27589-078
- Supplier No.:419325
Specifications
About this item
The filtration assembly with fritted glass support is designed to handle small volumes of liquids for analysis of particulate or microbiological contamination.
- Glass components are manufactured from WHEATON 33 low extractable borosilicate glass
- Recommended for general filtration
Flasks have a #2 hose connection for 1/4” (6 mm) I.D. tubing. Flasks are not included.
Certifications: Glass conforms to USP Type I and ASTM E 438 Type I, Class A requirements.
Delivery: Includes a coarse porosity (40 - 60 µm) fritted glass support base, 15 ml graduated funnel, anodized aluminum clamp, and a No. 5 silicone stopper.
Customers Who Bought This Also Bought