3B Scientific® Mitosis Model
Catalog #: 470224-956
Supplier: American 3B Scientific
Specifications
- Description:Mitosis Model
- Height:6 cm
- Cat. no.:470224-956
- Length:60 cm
- Width:40 cm
- Supplier No.:R01/1
- No. of Parts:10
Specifications
About this item
The three-dimensional relief model shows 9 phases of mitosis on the basis of a typical mammal cell.
- Chromosomes colored according to modified AZAN staining colors
- Cell components are color-coded in accordance with educational aspects
- Attaching magnets on the rear
- Storage system, free-standing or hanging up
- Supplied with detailed description and copying templates
- 3 year manufacturers warranty
1. Interphase, 2. Prophase, 3. Early prometaphase, 4. Later prometaphase, 5. Metaphase, 6. Early anaphase, 7. Later anaphase, 8. Telophase, 9. Cytokinesis.
Customers Who Bought This Also Bought