3B Scientific® Basic Kidney Section
Catalog #: 470224-916
Supplier: American 3B Scientific
Specifications
- Description:3X Kidney
- Height:26 cm
- Cat. no.:470224-916
- Length:8 cm
- Width:19 cm
- Supplier No.:K09
- No. of Parts:1
Specifications
About this item
The kidney section, colorful and anatomically accurate, model depicts a longitudinal section of the human right kidney.
- Three times natural size
- 3 year manufacturers warranty
- Includes 3B Smart Anatomy
All important structures of the human kidney for student and patient education are shown. The kidney is three times life size. No baseboard included with the basic kidney section.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought