BoneClones® Hard Sided Skeleton Case
Catalog #: 470224-424
Supplier: BONE CLONES, INC.
Specifications
- Description:Skeleton Case
- Height:38 cm
- Cat. no.:470224-424
- Length:20.3 cm
- Width:66 cm
- Supplier No.:S-16
Specifications
About this item
The Premium Carrying Case for Human Skeleton or Multiple Skulls is a high-quality storage and transportation unit made with sturdy plywood, lined with foam, and covered with tough vinyl.
- Durable case
- Metal hardware
- Fits most disarticulated skeletons
Chrome hardware on each corner provides first-rate reinforcement, and metal buckle clasps and lock assure closure and security.
This case will fit an adult disarticulated human skeleton and postcranial bones. In addition, the case with its multiple divisions will fit up to six human and fossil hominid skulls as well as many primate skulls.
Customers Who Bought This Also Bought