Heating Mantle, Gallon Can, Glas-Col®
Catalog #: 89404-900
Supplier: Glas-Col
Specifications
- Description:Heating Mantle
- Electrical:115V
- Shipping weight:5 lbs.
- Cat. no.:89404-900
- For Use With:Can
- Capacity:Gallon
- Supplier No.:100DDH098BC
Specifications
About this item
Mantle for gallon can.
- Fabric interior
- Durable aluminum outer shell
- Supports weight of gallon can
Provides heat and support for a gallon can and is used speed the removal of viscous materials such as tars, plastics, shortening etc.
Delivery: 7-10 days after order.
Customers Who Bought This Also Bought