KIMBLE® ULTRA-WARE® 90 mm Microfiltration Assembly with Support, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
Certificates
About this item
ULTRA-WARE® 90 mm vacuum microfiltration assemblies for large sample volumes or samples with high particulate loads that would tend to clog a 47 mm diameter filter, with fritted glass support used for general filtration.
- Funnel is graduated from 300 to 1000 ml in 50 ml increments
- Maximum funnel capacity is 1100 ml
- Prefilter size is 70 mm diameter and the approximate filter area is 38.5 cm²
Ordering information: Unit consists of a coarse fritted glass support base, One liter graduated funnel, anodized aluminum clamp and a No.8 silicone stopper.
Customers Who Bought This Also Bought