KIMBLE® ULTRA-WARE® 25 mm Microfiltration Assembly with support, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
Certificates
About this item
ULTRA-WARE® Vacuum microfiltration assemblies are to handle small volumes of liquids for analysis of particulate or microbiological contamination.
- The funnel is graduated from 5 to 15 ml in 1 ml increments
- Manufactured from low extractable borosilicate glass
It has a fritted glass support and is used for general filtration.
Certifications: Conforms to USP Type I and ASTM E438, Type I, Class A requirements.
Ordering information: Unit consists of coarse fritted glass support base, 15 ml graduated funnel, anodized aluminum clamp and a No. 5 silicone stopper.
Specifications
- Catalog No:
- KT953701-0000
- KT953705-0000
- KT953703-0000
- KT953702-0001
- Filtration area:
- 2.5 cm²
- Funnel capacity:
- 15 ml
- 15 ml
- —
- —
Specifications
Related Information
Customers Who Bought This Also Bought