Order Entry
ContactUsLinkComponent
Haematocrit Centrifuge, HAEMATOKRIT 200, Hettich Lab Technology
Haematocrit Centrifuge, HAEMATOKRIT 200, Hettich Lab Technology
Catalog #: 75801-782
Product available on GSA Advantage®
Centrifuge 20/24 Capillaries
Haematocrit Centrifuge, HAEMATOKRIT 200, Hettich Lab Technology
Catalog #: 75801-782
Product available on GSA Advantage®

Specifications

  • Description:
    Hematocrit Centrifuge, HAEMATOKRIT 200
  • Electrical:
    100 – 127 V
  • Width:
    261 mm
  • Depth:
    353 mm
  • Height:
    228 mm
  • Weight:
    10 kg
  • Cat. no.:
    75801-782
  • Maximum Speed:
    13000/16060 (RPM/RCF)
  • Maximum Capacity:
    20/24 Capillaries
  • Supplier No.:
    1801-01

Specifications

About this item

This compact centrifuge efficiently determines the erythrocyte volume fraction in blood

  • Metal lid and deep metal chamber which securely holds the rotor
  • Lid locking and holding; emergency lid lock release
  • Rotor lid also serves as an evaluation disc, enabling the haematocrit values to be read off directly after sedimentation
  • Practical control panel allows time and speed to be set quickly and easily

It can hold up to 24 capillaries. The maximum packing density of the cells is achieved within seven minutes, the cell-free plasma is then available for further tests. Suitable for use in neonatology, haematology and sports medicine.

Customers Who Bought This Also Bought