Corning® 384-Well Flat Bottom Plates with Barcode, Corning
Catalog #: 89501-622
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Sterility:Sterile
- Color:Clear Flat Bottom
- Environmentally Preferable:Low Manufacturing Impact
- No. of wells:384
- Environmental certification:RECs, ISO 14001 - Kennebunk
- Cat. no.:89501-622
- Surface Treatment:Tissue culture (TC)
- Supplier No.:8969BC
Specifications
About this item
Customers Who Bought This Also Bought