Order Entry
ContactUsLinkComponent
Biofit Traxx™ TXA Stools, Biofit
Biofit Traxx™ TXA Stools, Biofit
Catalog #: 75821-320
Supplier:  BioFit
Product available on GSA Advantage®
VWR* Stool ISO 4 steel seat
Biofit Traxx™ TXA Stools, Biofit
Catalog #: 75821-320
Supplier:  BioFit
Product available on GSA Advantage®

Specifications

  • Description:
    Cleanroom Stool with chrome finish
  • Model:
    75821-320
  • Seat/back material:
    Steel
  • Frame colour/finish:
    Chrome
  • For use with:
    Low benches/desks
  • Frame material:
    Aluminum
  • Cat. no.:
    75821-320
  • Seat Height:
    14 - 19"
  • Foot Style:
    Dual-wheel casters

Specifications

About this item

Stools feature an 18-guage steel seat

  • Seat made of steel with formed flange and no sharp edges
  • Soft-touch pneumatic seat height adjustment control
  • High-profile, Euro-style cast aluminum base with 25.6” diameter
  • T-shape construction provides added strength and facilitates easy cleaning
  • Dual-wheel, nonmarring polyurethane casters resist movement when the seat is unoccupied

Traxx TXA Series stools have a black powder-coated finish as standard or a chrome-plated finish when specified with a C option code (aluminum base has a polished top with the C option).

Pneumatic seat height controls are also standard.

Customers Who Bought This Also Bought