Order Entry
ContactUsLinkComponent
Aluminized Apron, X20, Newtex Industries
Aluminized Apron, X20, Newtex Industries
Catalog #: 75794-934
Supplier:  Newtex Industries
ALUMINIZED LINED BIB APRONS
Aluminized Apron, X20, Newtex Industries
Catalog #: 75794-934
Supplier:  Newtex Industries

Specifications

  • Clothing Size:
    L
  • Garment application:
    Industrial,
    Welding
  • Garment fit:
    Regular
  • Gender:
    Unisex
  • Description:
    Delantal con peto X20
  • L×W:
    106.7×73.6 cm (42×29")
  • Fabric:
    Cotton liner
  • Cat. no.:
    75794-934
  • Type:
    X20 bib apron
  • Supplier No.:
    2100430

Specifications

About this item

Aluminized aprons for radiant heat protection.

THe X20 Apron features a Z-Flex A-601 aluminized outershell and a fire resistant cotton liner

Bib aprons are designed to provide protection in environments with ambient temperatures up to 200°F. Aprons are specifically engineered to maximize mobility and ease of use while offering the maximum protection and safeguards.

The outer shell reflects up to 95% of radiant heat while protecting from sparks, slag, and molten metal splash.

Customers Who Bought This Also Bought