About this item
Triple channel SevenExcellence pH/mV/DO and conductivity meter.
- Professional calibration support
- Large 7 inch color display
- Sophisticated user management and Intelligent Sensor Management (ISM®)
- Integrated interfaces (USB, RS232 and Ethernet) for data exchange
Measures Conductivity-based measurements (TDS, salinity, resisitivity, conductivity ash) also to determine dissolved oxygen in samples either using digital or polarographic technology.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 75795-794
- 75795-796
- Model:
- S497-K
- S975-K
- Conductivity accuracy:
- ±0.5%
- ±0.5%
- DO resolution:
- 0.002
- 0.003
- Temperature resolution:
- 0.1 °C
- 0.1 °C
- Temperature accuracy:
- ±0.1 °C
- ±0.1 °C
- Compliance:
- GLP
- GLP
- No. of channels:
- Multi-channel
- Multi-channel
Specifications
Related Information
F&BFOCUS V4 Issue 2
Product Literature
Mettler-Toledo Balance or Analytical Instrument