Dry Block Heater, Standard Well Plates, Glas-Col
Catalog #: 89260-008
Supplier: Glas-Col
Specifications
- Description:Dry Block Heater, Well Plates
- Electrical:120V
- Shipping weight:5 lbs.
- Cat. no.:89260-008
- Capacity:Single Block
- Supplier No.:099A HBC12
Specifications
About this item
The Dry Block Heater is a convenient answer for those needing a small constant temperature heater.
- User friendly digital control
- Small constant temperature heater
- Heater opening is standard SBS format
Equipped with a digital control with easy setup and simple input commands. Ambient temperature range 32 -149 °F. Dual 4 digit display.
Ordering information: Base wih single SBS format block.
Delivery: 7-10 days after order.
Customers Who Bought This Also Bought