About this item
The Hettich Lab Technology ROTINA 380 benchtop centrifuge series delivers versatility, capacity and performance in a compact footprint.
- Max capacity – 4 x 290 mL
- Max RPM/RCF – 15,000/24,400
- Temperature control available
- General purpose
- Versa-Rotor (1 rotor for multiple applications)
- Quiet operation – quiet as a normal conversation
- Will not increase noise levels or contribute to distractions
- Functional design - easy to lift lid with front-facing control panel for effortless interaction and programming
- Enhanced safety - self-closing, auto-locking lid with steel latches
- All-metal chamber provides reinforced security
- Five year warranty - all Hettich centrifuges are protected by our 5-year warranty and full technical support
- Fully certified – engineered and manufactured in accordance with all relevant safety and production standards
- Made in Germany – German engineered and manufactured quiet, reliable and safe since 1904
Switch applications without switching rotors with the Hettich Versa-Rotor
Convenient application packages for blood tubes, cell cultures, plates, and bottles are available. Includes everything you need to perform your application: centrifuge, rotor, buckets, and lids, where applicable.
Hettich Lab Technology is an industry-leading laboratory equipment manufacturer based in Tuttlingen, Germany. Since 1904 we have designed, engineered, and manufactured precision equipment for the modern laboratory. Known for our vast array of centrifuges and incubators, Hettich delivers on quality, safety, and reliability.
Ideal for mid-sized clinical, research and industrial applications. Maximum capacity of 4 x 290 mL, 76 blood tubes, 36 x 15/50 mL conical tubes, or 12 microtiter plates. Robust temperature controlled model (ROTINA 380 R) available for temperature-sensitive samples.
Specifications
- Catalog No:
- 75801-818
- 75801-820
- Electrical:
- 120V
- 120V
- Temperature control:
- from -20 to +40°C (380 R)
- from -20 to +40°C (380 R)
- Height:
- 16.5” (380), 16.5” (380 R)
- 16.5” (380), 16.5” (380 R)
- Depth:
- 23.6” (380), 29.5” (380 R)
- 23.6” (380), 29.5” (380 R)
- Width:
- 18” (380), 18” (380 R)
- 18” (380), 18” (380 R)