Hettich EBA 270 Clinical Tabletop Centrifuges, Hettich Lab Technology
Catalog #: 75802-808
Supplier: HETTICH INSTRUMENTS
cUL Listed
CSA Certified
Product available on GSA Advantage®
UL Listed
Specifications
- Description:Hettich EBA 270 Tabletop Centrifuge
- Electrical:120V
- Width:12.8”
- Depth:15.3”
- Height:9.4”
- Maximum Speed:4,000/2,254 (RPM/RCF)
- For Tube Volume:15 ml (max.)
- Tube Size:—
- Tube Capacity:(Up to) 6 x 15 mL (max.)
- Includes:6-place, Built-in, Horizontal Swing-out Rotor
- Supplier No.:2300-01
Specifications
About this item
The Hettich Lab Technology EBA 270 clinical tabletop centrifuge features a built-in 90° swing-out rotor for quick and easy flat separation.
- Max capacity- 6 x 15 mL
- Max RPM/RCF – 4,000/2,254
- Blood, urine, and GEL TUBES
- Ideal for physicians and veterinarians
- Built-in swing-out rotor for flat separation
- Quiet operation – quiet as a normal conversation
- Will not increase noise levels or contribute to distractions
- Functional design – easy to lift lid with front-facing control panel for effortless interaction and programming
- Enhanced safety – self-closing, auto-locking lid with steel latches
- All-metal chamber provides reinforced security
- Five year warranty – all Hettich centrifuges are protected by our 5-year warranty and full technical support
- Fully certified – engineered and manufactured in accordance with all relevant safety and production standards
- Made in Germany – German engineered and manufactured quiet, reliable and safe since 1904
Supports blood and round bottom tubes up to 15 mL and GEL TUBES
Complete application packages are available. Includes everything you need to perform your application: centrifuge, rotor, and adapters.
Hettich Lab Technology is an industry-leading laboratory equipment manufacturer based in Tuttlingen, Germany. Since 1904 we have designed, engineered, and manufactured precision equipment for the modern laboratory. Known for our vast array of centrifuges and incubators, Hettich delivers on quality, safety, and reliability.
Ideal for physicians' and veterinary offices.
Certifications: Hettich Lab Technology centrifuges are manufactured under all relevant national and international safety standards and certifications.
Customers Who Bought This Also Bought