About this item
The Hettich MIKRO 200 microliter centrifuge series is amongst the highest performing in its class.
- Max capacity – 30 x 1.5/2.0 ml
- Max RPM/RCF – 15,000/21,382
- Fast cool function – down to +4° C in 10-15 mins (MIKRO 200 R)
- For DNA, RNA and temperature-sensitive samples
- Bio-containment, autoclavable, phenol-resistant lids
- Compact
- Quiet operation – quiet as a normal conversation
- Will not increase noise levels or contribute to distractions
- Functional design - easy to lift lid with front-facing control panel for effortless interaction and programming
- Enhanced safety - self-closing, auto-locking lid with steel latches
- All-metal chamber provides reinforced security
- Five year warranty - all Hettich centrifuges are protected by our 5-year warranty and full technical support
- Fully certified – engineered and manufactured in accordance with all relevant safety and production standards
- Made in Germany – German engineered and manufactured quiet, reliable and safe since 1904
Holds up to 30 tubes per run at an RCF of up to 21,382 x G
Convenient application packages for microliter tubes, microliter strips, cyro tubes, and spin column kits are available. Includes everything you need to perform your application: centrifuge, rotor, adapters, and lids, where applicable.
Hettich Lab Technology is an industry-leading laboratory equipment manufacturer based in Tuttlingen, Germany. Since 1904 we have designed, engineered, and manufactured precision equipment for the modern laboratory. Known for our vast array of centrifuges and incubators, Hettich delivers on quality, safety, and reliability.
MIKRO 200 R refrigerated model cools to +4° C in just 10 to 15 minutes with Fast Cool Function. Ideal for molecular biology applications including PCR, DNA & RNA. Maximum capacities of 30 microliter tubes, 24 spin columns, 4 x 8 PCR strips, 20 cryo tubes and 15 pediatric tubes.
Specifications
- Catalog No:
- 75801-902
- 75801-900
- Electrical:
- 120V
- 120V
- Temperature control:
- –10 to + 40°C (MIKRO 200 R)
- –10 to + 40°C (MIKRO 200 R)
- Height:
- 10.2” (200), 10.2” (200 R)
- 10.2” (200), 10.2” (200 R)
- Depth:
- 13.5” (200), 21.8” (200 R)
- 13.5” (200), 21.8” (200 R)
- Width:
- 10.8” (200), 11” (200 R)
- 10.8” (200), 11” (200 R)