About this item
Hettich Lab Technology's MIKRO 185 tabletop microliter centrifuge delivers application versatility and fast results in an elegant, compact frame.
- Max. Capacity–24 x 1.5/2.0 ml with 24 place rotor rotor
- Max RPM/RCF–13,300/17,008
- Ultra-compact
- All-metal containment
- Pulse button for quick spins
- Quiet operation–quiet as a normal conversation, will not increase noise levels or contribute to distractions
- Functional design–easy to lift lid with front-facing control panel for effortless interaction and programming
- Enhanced safety–self-closing, auto-locking lid with steel latches
- All-metal chamber provides reinforced security
- Five year warranty–all Hettich centrifuges are protected by our 5-year warranty and full technical support
- Fully certified–engineered and manufactured in accordance with all relevant safety and production standards
- Made in Germany–German engineered and manufactured quiet, reliable and safe since 1904
Choose between a 12-place, 18-place or 24-place fixed-angle rotor for both microliter tubes and pediatric tubes, rotors must be ordered separately.
Convenient application packages for microliter tubes, spin column kits and pediatric tubes are available. Includes everything you need to perform your application: centrifuge, rotor, adapters and lids, where applicable.
Hettich Lab Technology is an industry-leading laboratory equipment manufacturer based in Tuttlingen, Germany. Since 1904 we have designed, engineered, and manufactured precision equipment for the modern laboratory. Known for our vast array of centrifuges and incubators, Hettich delivers on quality, safety, and reliability.
Supports a dedicated 18-place rotor for spin column kits. All rotors have the option of bio-containment.
Specifications
- Catalog No:
- 75801-794
- 76300-110
- 76300-112
- Electrical:
- 120V
- Height:
- 9.0”
- Depth:
- 13.9”
- Width:
- 10.3”