Flasks, Dewar, Cylindrical, Low Form, Chemglass
Supplier: Chemglass
Certificates
About this item
Cylindricla dewar flask with a semi-flat bottom which increases coolant capacity and permits magnetic stirring of contents of vessel.
- Aluminum base that extends up to the top rim for added protection
- Maximum capacity flask that fits inside the dewar
Specifications
- Catalog No:
- 80061-488
- 80061-486
- 80061-484
- 80061-482
- Capacity:
- 2.5 L
- 0.85 L
- 0.35 L
- 0.15 L
- Ø int.:
- 170 mm
- 130 mm
- 80 mm
- 80 mm
- Int. height:
- 135 mm
- 75 mm
- 75 mm
- 35 mm
- Ext.Ø:
- 210 mm
- 160 mm
- 101 mm
- 101 mm
- Overall height:
- 185 mm
- 110 mm
- 117 mm
- 66 mm
Specifications
Customers Who Bought This Also Bought