3-Bladed Stirrers, IKA® Works
Catalog #: 33998-302
Supplier: IKA Works
Specifications
- Ø:140 mm (head)
- Description:Three-Bladed Propeller Stirrer
- Maximum Speed:400 rpm
- Supplier No.:477800
- Shaft Size:Ø×L 10×800 mm
Specifications
About this item
For drawing the material to be mixed from the top and the bottom.
- Made of stainless steel
- With minimum shearing forces
- Ideal for stirring liquids at medium to high speeds
Customers Who Bought This Also Bought