Dissolver Stirrers, IKA® Works
Catalog #: 33994-128
Supplier: IKA WORKS, INC. MX
Specifications
- Ø:42 mm (head)
- Description:Dissolver stirrer
- Maximum Speed:2000 rpm
- Supplier No.:2746700
- Shaft Size:Ø×L 8×350 mm
Specifications
About this item
Made from stainless steel
- Ideal for stirring liquids at medium to high speeds
- Create radial flow
Stirrers draw the material to be mixed from the top and the bottom. High turbulence and high shearing forces.
Customers Who Bought This Also Bought