Threaded NMR Tubes, with Caps and Septa, Kimble Chase
Catalog #: KT897635-0800
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Length:190.5 mm (7.5")
- O.D.:5 mm
- Description:NMR Tube, 8-425 Thread
- Frequency:360 MHz
- Supplier No.:897635-0800
Specifications
About this item
Ideal for use with air-sensitive samples and reaction studies where compounds may be added via syringe through the septum cap.
- For use in instruments with field strengths greater than 360 MHz
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Customers Who Bought This Also Bought