Whatman™ Grade 5V Qualitative Filter Papers, Fluted
Supplier: Cytiva
Certificates
About this item
Whatman Grade 5V fine particle filter retains particles as small as 2,5 µm for qualitative analysis
- Has highest nominal particle retention efficiency of fine particles in Whatman qualitative cellulose paper range
- Slow filtration speed (Herzberg speed of 1420 s)
- Fluted (pre-pleated) to facilitate use with conical filter funnels
- Fluted filter paper design decreases filtration time and increases loading capacity
The Whatman filter paper range from Cytiva's business offers a variety of strengthened and standard filter grades, so you can find a cellulose filter paper suitable to your qualitative analysis application.
The presence of fine particles in a solution can result in cloudy suspensions. A fluted fine particle filter is beneficial for qualitative analysis when used as a lab water filter or as a soil analysis filter. Grade 5V fluted filter paper for qualitative analysis.
Water flow rate: 5 ml/min
Specifications
- Catalog No:
- CA80081-232
- CA76683-748
- Thickness:
- 200 µm (typical)
- 200 µm (typical)
- Particle retention:
- 2.5 µm (in liquid max.)
- 2.5 µm (in liquid max.)
- Filtration speed:
- Approx. 1420 s (Herzberg)
- Approx. 1420 s (Herzberg)
- Basis weight:
- 92 g/m²
- 92 g/m²
Specifications
Related Information
Cytiva CyDye Licensing Statements Cytiva General Licensing Statements
Additional Product Details
Customers Who Bought This Also Bought