Topolino Magnetic Stirrer, 230 V
Catalog #: 97039-960
Supplier: IKA Works
Irregular Voltage
Specifications
- Description:Topolino Magnetic Stirrer
- W×D×H:95×115×37 mm
- Electrical:230 V
- Speed Range:300 - 1800 rpm
- Maximum Capacity:0.25 L (8.6 oz.)/ per postion
- Overall Dimensions:95×115×37 mm
- Top Plate Dimensions:Ø 80 mm
- Top Plate Material:Synthetic PP
- Weight:0.32 kg (0.7 lbs.)
- Supplier No.:3368000
- Maximum Stir Bar Length:30 mm
Specifications
About this item
Mini magnetic stirrer with durable brushless motor for mixing small quantities.
- 230 V model
- Continuously adjustable speed range
- Powerful magnets for strong magnetic coupling
- Can be used at 5 to 40 °C (80% relative humidity), in an incubator or cold room
Certifications: IP protection class according to DIN EN 60529: IP 21
Caution: 230 V model.
Customers Who Bought This Also Bought