Heratherm® Drying Ovens, Advanced Protocol Series, Thermo Scientific
Catalog #: 76416-338
Supplier: Thermo Fisher Scientific
Irregular Voltage
Specifications
- Temperature Range:50...330 °C
- Volume:168 L (6.05 cu. ft.)
- Description:Heratherm™ Advanced protocol oven, coated steel
- Interior Dimensions:56.4×43.8×68 cm (22.2×17.2×26.8")
- Exterior Dimensions:73.8×64×92 cm (29.1×25.2×36.2")
- Electrical:230 V, 50/60 Hz
- No. of Shelves:9 max.
- Weight:152 lbs.
- Maximum Load per Shelf:55 lbs.
Specifications
About this item
Heratherm™ Advanced Protocol ovens includes a sophisticated timer, precise temperature uniformity and low energy-consumption.
- Programmable controller for temperature ramps and dwells
- Programs can be repeated automatically
- Up to 10 programs can be saved, each with 10 discrete steps
- Access port allows the introduction of sensors for independent data monitoring
- Simple calibration routine ensures temperature accuracy over time
Adjustable fan speed for application related airflow with high speed for fastest drying/heating, quick recovery as well as best temperature stability/uniformity and reduced speed for applications that require minimal airflow, like drying of powders.
Featuring either mechanical or gravity convection technology with excellent temperature values. These flexible ovens can be used for multiple applications in the laboratory.
Customers Who Bought This Also Bought