To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Ø:25 mm
- Housing Material:Acrylic
- Pore size:0.20 µm
- Sterility:Non sterile
- Cat. no.:CA13010-002
- Membrane:MCE
- Supplier No.:25CS020AN
Specifications
About this item
These syringe filter units are useful for small volume filtration of liquids or gases or other material specific applications and are designed for biological and HPLC applications.
- Product code clearly marked on each unit denoting housing type, filter material and pore size
- Clear housing and integrated filter assures that no pigments, dyes, or adhesives will leach into the filtrate
MCE: A hydrophilic membrane with higher protein binding than cellulose acetate for most proteins and with high porosity that provides a high flow rate.
Nylon: They are strong hydrophilic membrane that are compatible with aqueous and alcoholic solutions, as well as most HPLC solvents with high binding capacity for proteins, DNA and RNA.
Cellulose Acetate: A hydrophilic membrane with low protein binding, suitable for aqueous protein solutions. Also they are nitrate-free and suitable for groundwater filtration.
PTFE, hydrophilic: They are compatible with many solvent mixtures used in HPLC having good chemical resistance and versatile nature.