Whatman™ Grade 1V Qualitative Filter Paper, Fluted
Supplier: Cytiva
New Product
Certificates
About this item
Whatman Grade 1V lab filter paper from Cytiva business is a widely used pre-folded filter for many general filtration applications.
- Nominal particle retention rating of 11 µm supports general filtration
- Intermediate filtration speed (Herzberg 150 s)
- Pre-folded filter for ease-of-use and time savings with conical filter funnels; avoids the need to quadrant-fold circles
Cytiva offers a full line of qualitative papers. As the pleated and pre-folded version of Whatman filter paper 1, Grade 1V is well suited for qualitative analysis in routine applications including: Separations of lead sulfate, hot calcium oxalate, and calcium carbonate; Agriculture, for soil analysis; Food quality testing to separate solid foodstuffs from associated liquid; Education, to teach simple qualitative analysis.
Specifications
- Catalog No:
- CA76292-874
- CA76292-870
- CA76292-872
- CA10827-848
- CA10827-846
- CA10828-396
- CA10828-394
- CA10827-844
- CA10827-988
- Thickness:
- 180 µm
- 180 µm
- 180 µm
- 180 µm
- 180 µm
- 180 µm
- 180 µm
- 180 µm
- 180 µm
- Particle retention:
- 11 µm
- 11 µm
- 11 µm
- 11 µm
- 11 µm
- 11 µm
- 11 µm
- 11 µm
- 11 µm
- Ash content:
- 0.06%
- 0.06%
- 0.06%
- 0.06%
- 0.06%
- 0.06%
- 0.06%
- 0.06%
- 0.06%
- Basis weight:
- 87 g/m²
- 87 g/m²
- 87 g/m²
- 87 g/m²
- 87 g/m²
- 87 g/m²
- 87 g/m²
- 87 g/m²
- 87 g/m²
Specifications
Related Information
Certificates
Search by Lot Number10827-988_A25881267
Conformity declaration
Cytiva CyDye Licensing Statements Cytiva General Licensing Statements
Additional Product Details
Customers Who Bought This Also Bought