To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Memory:Non-volatile memory preserves data log, calibration log, and meter settings
- No. of channels:4 - customizable with modules
- Description:Orion™ Versa Star Pro™ benchtop meter without modules
- Operating temperature range:5 to 45°C (41 to 113°F)
- Input:Two stirrer inputs (stirrer probe), up to 4 Versa Star modules
- IP rating:IP-54
- Alarm:Set point alarm, high/low limit alarm, calibration due alarm
- Data logging capacity:2000 data points with time/date stamp
- Dimensions:28L x 24W x 10H cm (11 x 9.5 x 3.9")
- Display:Color graphic LCD with user-customizable options
- Languages:English, Spanish, French, Italian, German, Chinese, Portuguese, and Korean
- Outputs:USB (2), RS232
- Power supply:Universal AC adapter (included)
- Weight:1.2 kg (2.5 lbs.)
- Cat. no.:89206-376
- Includes:Versa Star Pro™ meter, electrode stand, universal power adapter, literature CD, printed quick start guide, computer interface cable, and meter test certificate
- Supplier No.:VSTAR00
Specifications
About this item
Designed to provide optimal flexibility, the Orion™ Versa Star Pro™ Benchtop Meter without Modules can be combined with up to four measurement modules to build an ideal system.
- Onscreen measurement stability indicator lets users know exactly when measurements are ready
- Auto-Read mode holds a stable reading, Continuous mode shows changing readings, Timed mode logs data at specific intervals, and Single-Shot mode holds a reading after a preset time is reached
- Audible alarms automatically notify users when a set offset value, high/low limit value, and calibration time interval are reached
- Easily access, update, and switch preferred measurement settings, using ten password-protected methods per channel
- Uniformly mix solutions using up to two meter-controlled stirrer probes
- Ensure measurement integrity by viewing the active calibration log while taking readings
- Three-year meter warranty
For the ultimate flexibility, combine the Orion™ Versa Star Pro™ Benchtop Meter without Modules with up to four Orion™ Versa Star™ measurement modules to build an ideal electrochemistry measurement system.
Orion™ Versa Star Pro™ benchtop meters are designed to meet the most challenging applications with ease. Delivering rich functionality and features, users can optimally configure the meter system to meet changing requirements. These meters offer interchangeable measurement modules that allow multiple users to customize four separate channels to meet their specific requirements. Easily view measurements on a stunning color display with adjustable text sizes. Take the guesswork out of meter calibration and setup with onscreen instructions available in a variety of local languages. Enjoy quick and simple data entry using the numeric keypad. Data log collects and date/time stamps up to 2000 measurement sets with optional electrode ID, sample ID, and account ID.
Meter facilitates data transfers to a computer via USB or RS232 connections. Non-volatile meter memory preserves data and settings, even in the event of power loss. IP54-rated housing resists dust and splashes, and can be wall-mounted.