To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:7 cm (2 13/16")
- Color:Blue
- Description:Powder-free
- Thickness:3.5 mil
- Size:XL
- Cat. no.:89041-050
- Supplier No.:BFXL
Specifications
About this item
The QRP BF finger cots are manufactured from a proven 100% natural latex formula blended with USDA-compliant blue coloring to eliminate blue rub-off and residue.
- 100% natural latex, USDA compliant blue coloring
- For food and poultry handling
- Skin thin
The BM finger cots are manufactured from a proven 100% natural latex formula blended with USDA-compliant blue coloring to eliminate blue rub-off and residue. BF Series cots are 8 mil thick and offer excellent tactile sensitivity coupled with durability. In addition to protection from skin salts, oils, and other particulates, the high-visibility color ensures easy detection should the cots become dislodged from the handler. Manufactured in FDA-registered facilities utilizing an FDA-registered 510(k) formulation. Meets US Government 21-CFR specificaitons; acceptable for use in food and pharmaceutical applications.