To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Cleanroom class:100/ISO 5; EU GMP (A/B)
- Glove Color:Translucent
- Glove size:L
- Length:30.5 cm (12")
- Powdered/Powder-free:Powder-free
- Thickness:30 mil
- Cat. no.:32889-015
- Supplier No.:90G
Specifications
About this item
The QRP 90G gloves are designed for industrial use with silicon-based adhesives and harsh solvents such as DMF, THF, cyclohexanone, and ketones.
- Packaged for ISO 5 (Class 100) applications
- Silicon elastomer formulation withstands flaking, puncture an abrasion
Applications: Silicone based adhesives, harsh solvents microelectronics, avionics, specialty pharmaceutical industries.
Biologically inert PolyTuff silicon elastomer formulation (polysiloxane) withstands flaking, puncture and abrasion. Seamless comfort curve paired RH/LH gloves minimize hand and finger fatigue. ISO 5 (Class 100) processed and packaged.