To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Calibration:Conductivity with calibration editing option and temperature
- Description:Orion™ Versa Star™ Conductivity/TDS/Salinity/Resistivity/Temperature Measurement Module
- Operating temperature range:5 to 45°C (41 to 113°F)
- Temperature accuracy:±0.1°C
- Temperature resolution:0.1°C, 0.1°F
- Resistivity resolution:1 ohm or 0.1 meg-ohm, auto ranging
- Temperature range:–5 to 105°C (22 to 221°F)
- Input:8 pin MiniDIN (conductivity sensor with built-in temperature), 8-pin Mini-DIN (conductivity with temperature probe)
- IP rating:IP-54
- Alarm:Set point alarm, high/low limit alarm, calibration due alarm
- Calibration points:Up to 6 points Conductivity mode
- Conductivity accuracy:0.5% of reading ±1 digit greater than 3 μS; 0.5% of reading ±0.01 μS less/equal to 3 μS0.5% of reading ±1 digit
- Conductivity cell constant:0.001 - 199.9 cm-1
- Conductivity range:0.001 µS/cm to 3000 mS/cm
- Conductivity resolution:0.001 μS minimum, auto ranging up to 4 significant digits
- Dimensions:12L x 3W x 9.5H cm (4.7 x 1.2 x 3.8")
- Resistivity range:2 ohm to 100.0 meg-ohm
- Resistivity accuracy:0.5% of reading ±1 digit
- Salinity accuracy:0.5% of reading ±1 digit
- Salinity range:0.06 to 80.00 psu, 0.05 to 42.00 ppt; 0.01 to 80.0 ppt NaCl equivalent; 0.01 to 42 ppt practical salinity
- Salinity resolution:0.01 psu or 0.01 ppt minimum, auto ranging
- TDS accuracy:0.5% of reading ±1 digit
- TDS range:0.001 to 200.0 ppm; 0 to 200 ppt
- TDS resolution:0.001 ppm minimum, auto ranging up to 4 significant digits
- Weight:0.2 kg (0.5 lb.)
- Cat. no.:89206-416
- Includes:Versa Star™ Conductivity Module and Printed Quick Start Guide
- Supplier No.:VSTAR-CND
Specifications
About this item
Add conductivity, TDS, salinity, resistivity, and temperature measurement capabilities to Versa Star™ meters using the Orion™ Versa Star™ Conductivity Measurement Module.
- Measure conductivity, TDS, salinity, or resistivity with temperature
- Perform up to a six point conductivity calibration with calibration editing option that allows individual points to be fixed without a full recalibration
- Auto-ranging conductivity values offer consistent readings across entire measurement range without need to recalibrate
- Customize measurements to show calibration history or simplify to show an extra large conductivity reading
- Module offers a three-year replacement warranty
Add conductivity, total dissolved solids (TDS), salinity, resistivity, and temperature measurement capabilities to Orion™ Versa Star™ meters using the Orion™ Versa Star™ Conductivity Measurement Module. Each Orion™ Versa Star™ meter has four channels that can be customized with interchangeable measurement modules. The conductivity module offers reliable, fast results with auto-ranging conductivity values and linear, non-linear, pure water, or EP temperature compensation with 5, 10, 15, 20, or 25°C reference temperatures.