About this item
Accurately monitor conductivity, TDS, salinity, resistivity, and temperature with the Orion™ Star™ A322 Conductivity Portable Meter for challenging field tests.
- Use linear, non-linear, EP (USP), or off conductivity temperature compensation with 5, 10, 15, 20 or 25 °C reference temperatures
- Capture critical readings with measurement stability indicator and selectable read modes
- Auto-Read mode holds a stable reading, Continuous mode shows changing readings with hold option, and Timed mode logs data at specific intervals
- Data log collects and date/time stamps up to 5000 measurement sets with optional sample ID and user ID
- Calibration log stores ten most recent calibrations
- Three-year meter warranty
Get high accuracy and premium performance in any environment with the Orion™ Star™ A322 Conductivity Portable Meter, designed for a wide range of conductivity, total dissolved solids (TDS), salinity, resistivity, and temperature testing and field applications.
Take measurements at the source with this premium line of portable meters. The Orion™ Star™ A322 Conductivity Portable Meter offers an information-rich screen and user-friendly operation. This rugged, waterproof portable meter is ready to tackle the elements. Designed to be easy to use, these dependable field meters offer advanced features and functions, including a 5000 point data log with sample ID and user ID options, calibration and high/low limit alarms, and password-protected measurement methods. Perform up to a five point conductivity calibration with calibration editing option that allows individual points to be fixed without a full recalibration. Auto-ranging conductivity values offer consistent readings across entire measurement range without need to recalibrate. Flexible power options with AA batteries or optional universal power adapter. Non-volatile meter memory ensures data and settings are protected, even with loss of power.
Evaluate samples in the most demanding locations using this waterproof meter with IP67-rated housing. Select linear, non-linear pure water, or EP temperature compensation with 5, 10, 15, 20 or 25°C reference temperatures. Log up to 5000 data point sets with time/date stamp and transfer to a printer or computer.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 76076-766
- 89206-354
- 89206-352
- Resistivity resolution:
- 1 ohm or 0.1 meg-ohm, auto ranging
- 1 ohm or 0.1 meg-ohm, auto ranging
- 1 ohm or 0.1 meg-ohm, auto ranging
- Temperature resolution:
- 0.1°C, 0.1°F
- 0.1°C, 0.1°F
- 0.1°C, 0.1°F
- Temperature accuracy:
- ±0.1°C
- ±0.1°C
- ±0.1°C
- Calibration:
- Conductivity with calibration editing option and temperature
- Conductivity with calibration editing option and temperature
- Conductivity with calibration editing option and temperature
- Operating temperature range:
- 5 to 45°C (41 to 113°F)
- 5 to 45°C (41 to 113°F)
- 5 to 45°C (41 to 113°F)
- No. of channels:
- 1
- 1
- 1
- Memory:
- Non-volatile memory preserves data log, calibration log, and meter settings
- Non-volatile memory preserves data log, calibration log, and meter settings
- Non-volatile memory preserves data log, calibration log, and meter settings