About this item
Reliably measure conductivity, TDS, salinity, resistivity and temperature with the Orion™ Star™ A222 Conductivity Portable Meter for advanced field analysis.
- Perform up to a five point conductivity calibration
- Auto-ranging conductivity values offer consistent readings across entire measurement range without need to recalibrate
- Informative, easy-to-read backlit graphic display with clear onscreen instructions simplifies operation
- Auto-Read mode holds a stable reading and Continuous mode shows changing readings with hold option
- Non-volatile meter memory ensures data and settings are protected, even with loss of power
- Three-year meter warranty
Record accurate and reliable conductivity, total dissolved solids (TDS), salinity, resistivity, and temperature measurements with the Orion™ Star™ A222 conductivity portable meter.
Don't leave measurements to chance when analyzing samples outside the lab. Orion™ Star™ A222 conductivity portable meters are designed to offer the reliability needed in a user-friendly package for dedicated conductivity testing needs. This waterproof portable meter displays critical data with measurement including temperature, date and time, read type, measurement stability, active calibration information, and power source status. Flexible power options with AA batteries or universal power adapter.
The unit is ideal for a wide range of applications and advanced conductivity analysis in the field. Obtain temperature compensated readings using linear, non-linear, or EP options with 15, 20 or 25 °C reference temperatures. Log up to 1000 data point sets with time/date stamp and transfer via USB or RS232 to a printer or computer. Waterproof meter ensures durable, rugged performance with an IP67-rated housing.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 89206-316
- 89206-318
- Resistivity resolution:
- 1 ohm or 0.1 meg-ohm, auto ranging
- 1 ohm or 0.1 meg-ohm, auto ranging
- Temperature resolution:
- 0.1°C, 0.1°F
- 0.1°C, 0.1°F
- Temperature accuracy:
- ±0.1°C
- ±0.1°C
- Calibration:
- Conductivity and temperature
- Conductivity and temperature
- Operating temperature range:
- 5 to 45°C (41 to 113°F)
- 5 to 45°C (41 to 113°F)
- No. of channels:
- 1
- 1
- Memory:
- Non-volatile memory preserves data log, calibration log, and meter settings
- Non-volatile memory preserves data log, calibration log, and meter settings