About this item
Get premium performance and flexibility with the Orion™ Versa Star Pro™ Meter with Conductivity Module for conductivity, TDS, salinity, resistivity, and temperature.
- Onscreen measurement stability indicator lets users know exactly when measurements are ready
- Auto-Read mode holds a stable reading, Continuous mode shows changing readings, Timed mode logs data at specific intervals, and Single-Shot mode holds a reading after a preset time is reached
- Audible alarms automatically notify users when a set offset value, high/low limit value, and calibration time interval are reached
- Easily access, update, and switch preferred measurement settings, using ten password-protected methods per channel
- Uniformly mix solutions using up to two meter-controlled stirrer probes that are easy to position
Get high accuracy, premium performance, and ultimate flexibility with the Orion™ Versa Star Pro™ Benchtop Meter with Conductivity Module.
These meters are designed to meet the most challenging applications with ease. Delivering rich functionality and features, users can optimally configure the meter system to meet changing requirements. The Orion™ Versa Star Pro™ benchtop meters offer interchangeable measurement modules that allow multiple users to customize four separate channels to meet their specific requirements. Easily view measurements on a stunning color display with adjustable text sizes. Take the guesswork out of meter calibration and setup with onscreen instructions available in a variety of local languages. Enjoy quick and simple data entry using the numeric keypad. Measure conductivity, TDS, salinity, or resistivity with temperature, and perform up to a six point conductivity calibration with calibration editing option that allows individual points to be fixed without a full recalibration. Auto-ranging conductivity values offer consistent readings across entire measurement range without the need to recalibrate. Use linear, non-linear, EP (USP), or off conductivity temperature compensation with 5, 10, 15, 20, or 25°C reference temperatures. Customize measurements to show calibration history or simplify to show an extra large conductivity reading. Non-volatile meter memory preserves data and settings, even in the event of power loss. IP54-rated housing resists dust and splashes, and can be wall-mounted.
Meet the most challenging applications for conductivity, total dissolved solids (TDS), salinity, resistivity, and temperature. Easily view measurements on the stunning color display and customize the four meter channels with interchangeable modules. Obtain reliable, fast results with auto-ranging conductivity values and extensive temperature compensation options. Log up to 2000 data point sets with time/date and transfer to printer or computer.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 89206-382
- 89206-384
- 76076-770
- Resistivity resolution:
- 1 ohm or 0.1 meg-ohm, auto ranging
- 1 ohm or 0.1 meg-ohm, auto ranging
- 1 ohm or 0.1 meg-ohm, auto ranging
- Temperature resolution:
- 0.1°C, 0.1°F
- 0.1°C, 0.1°F
- 0.1°C, 0.1°F
- Temperature accuracy:
- ±0.1°C
- ±0.1°C
- ±0.1°C
- Calibration:
- Conductivity with calibration editing option and temperature
- Conductivity with calibration editing option and temperature
- Conductivity with calibration editing option and temperature
- Operating temperature range:
- 5 to 45°C (41 to 113°F)
- 5 to 45°C (41 to 113°F)
- 5 to 45°C (41 to 113°F)
- No. of channels:
- 4 - Customizable with modules
- 4 - Customizable with modules
- 4 - Customizable with modules
- Memory:
- Non-volatile memory preserves data log, calibration log, and meter settings
- Non-volatile memory preserves data log, calibration log, and meter settings
- Non-volatile memory preserves data log, calibration log, and meter settings