To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:I.D.NA™ Agarose
- Size:125 g
- Cat. no.:CA12001-914
- Application:DNA identity testing
- Supplier No.:50170
- Storage temperature:15…25 °C
Specifications
About this item
Agarose for DNA Identity Testing.
- Designed for identity testing
- High strength
- DNase and RNase free
- All Lonza agarose is quality tested to certify performance
I.D.NA™ Agarose is a high gel strength, low electroendosmosis agarose developed for consistent resolution of DNA in DNA identity testing. I.D.NA™ Agarose is certified under DNA identity testing conditions to exhibit clear DNA banding patterns necessary to discern VNTRs, HVRs, RFLPs, and DNA size standards. This high performance agarose displays high DNA transfer efficiency upon blotting and the lot-to-lot consistency required for DNA profiling tests. I.D.NA™ Agarose forms easy-to-handle gels that withstand the rigors of DNA identity tests.