To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Concentration:Neat
- Description:DHA Aromatics Standard
- Size:0.15 ml in autosampler vial
- Cat. no.:75834-586
- Supplier No.:30729
Specifications
About this item
This standard is produced for refineries performing Detailed Hydrocarbon Analysis (DHA) of crude oil feedstocks and fuels.
This standard contain 37 components: Benzene (8,255%), N-Butylbenzene (2,077%), sec-Butylbenzene (3,09%), tert-Butylbenzene (2,058%), tert-1-Butyl-4-Ethylbenzene (2,076%), tert-1-Butyl-2-Methylbenzene (2,077%), tert-1-Butyl-3,4,5-Trimethylbenzene (3,355%), 1,2-Dimethyl-3-Ethylbenzene (2,152%), 1,2-Dimethyl-4-Ethylbenzene (0,915%), 1,3-Dimethyl-2-Ethylbenzene (0,799%), 1,3-Dimethyl-5-Ethylbenzene (0,407%), 1,4-Dimethyl-2-Ethylbenzene (2,076%), Ethylbenzene (8,248%), Hexylbenzene (5,155%), Isobutylbenzene (3,099%), Isopropylbenzene (2,085%), 2-Methylbutylbenzene (0,118%).
It helps with calibrating complex hydrocarbon analyses and provides the greatest number of gravimetrically determined values for quantitative calibration.