To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Concentration:2 ml prescored ampule
- Description:Oxy Set-Up Blend
- Size:2 ml prescored ampule
- Cat. no.:75835-116
- Supplier No.:33034
Specifications
About this item
ASTM Method D6730-01 is specifically designed for the determination of the individual hydrocarbons present in spark ignition fuels, as well as fuel blends containing oxygenates such as methyl tert-butyl ether, ethyl tert-butyl ether, tert-butanol, ethanol, etc.
It consists of 29 components, they are benzene (1.00%), tert-butanol (0.50%), cyclohexane (28.9%), n-decane (1.00%), 2,3-dimethylbutane (0.50%), trans-1,2-dimethylcyclopentane (0.50%), 2,3-dimethylheptane, (0.20%), dodecane (0.25%), ethanol (8.00%), ethylbenzene (25.0%) ,3-ethylpentane (0.20%), n-heptane (2.00%), n-hexane (2.00%) ,2-methylbutene-2 (2.50%), methyl tert-butyl ether (10.0%), 1-methylcyclopentene (0.50%), 1-methyl-2-ethylbenzene (0.50%), 1-methylnaphthalene (0.25%), 5-methylnonane, (0.20%), naphthalene (0.50%), n-nonane (2.00%), n-octane (2.00%), n-pentane (2.00%), 1,2,3,5-tetramethylbenzene (0.25%), toluene (7.00%), tridecane (0.25%), 2,3,3-trimethylpentane (0.50%), undecane (0.50%), p-xylene (1.00%),