Ezwaste™ Replacement Breakthrough Indicators, Foxx Life Sciences
Supplier: Foxx Life Sciences
Certificates
About this item
EZwaste™ Replacement Breakthrough Indicators are qualitative colorimetric indicators for the exhaustion and end-of-service life of low-flow filters.
- Height: 79 mm (3.1")
- Diameter: 10 mm (0.39")
- Operating humidity: 5 to 85% RH
- Operating temperature: 4 to 35 °C (39 to 95 °F)
- Shelf life: 14 months at 4 to 25 °C (39 to 77 °F)
The indicator changes its color from orange to red when the filter needs to be replaced.
The indicator is designed to provide real-time indication of the breakthrough of HPLC solvents vapors, including acetone, acetonitrile, chloroform, DCM/methylene chloride (Dichloromethane), ethanol, ethyl acetate, HPIF Hexafluoroisopropanol, methanol, phenol, sulfolane, and THF (Tetrahydrofuran).
Ordering information: EZwaste™ Replacement Breakthrough Indicators are supplied in packs of 1, 2, 5, 10, 25, or 50.
Customers Who Bought This Also Bought