About this item
Ezwaste™ Solvent Waste System with the Safety Vent VersaCap® 83 mm is designed to be an affordable solution for HPLC liquid waste disposal.
- Each system is manufactured to safely collect waste from two HPLC machines
The tube fittings secure waste tubes to the carboy, providing the closed system necessary to prevent spills. Plugs are included for unused ports. A 90° adapter is included for maximum storage flexibility. Finally, the system utilizes a replaceable, sulfur-cured EPDM gasket for high chemical compatibility against aggressive organic solvents.
EZwaste™ Solvent Waste System is designed to be an affordable solution for liquid waste disposal. Each system is manufactured to safely collect waste from one or more HPLC systems while the carbon exhaust filters improve air quality by capturing potentially harmful vapors emitted from solvents. Each cap configuration includes an open top 83 mm VersaCap® for waste collection, 1 port for a carbon exhaust filter, 1 carbon exhaust filter, and plugs for unused ports. A variety of waste tubing port, tubing port, and HB port options are available to further customize the system.
Depending on application, carbon exhaust filter life cycle may vary.
Specifications
- Catalog No:
- 75805-480
- 75805-484
- 75805-482
- 75805-486
- 75805-388
- Filter dimensions:
- Length: 177mm (6.97"); Base Diameter: 48mm (1.89"); Top Diameter: 44mm (1.73"); Thread: 1/4"
- Length: 177mm (6.97"); Base Diameter: 48mm (1.89"); Top Diameter: 44mm (1.73"); Thread: 1/4"
- Length: 177mm (6.97"); Base Diameter: 48mm (1.89"); Top Diameter: 44mm (1.73"); Thread: 1/4"
- Length: 177mm (6.97"); Base Diameter: 48mm (1.89"); Top Diameter: 44mm (1.73"); Thread: 1/4"
- Length: 177mm (6.97"); Base Diameter: 48mm (1.89"); Top Diameter: 44mm (1.73"); Thread: 1/4"