About this item
Thermo Scientific™ TSX Series high-performance -20°C manual defrost freezers offer a sustainable choice for clinical and laboratory storage.
- Whisper quiet with a sound level of 52 dBA
- V-drive technology
- Up to 50% less energy usage than conventional refrigerant models
- Lower HVAC costs as a result of less heat emission into the environment
- Easy to use microprocessor control with setpoint security and alarms
- Compatible with wireless monitoring systems and remote alarm contacts
- Standard door locks provide comfort and assurance
- Ergonomic door handle
Thermo Scientific™ TSX Series high-performance -20°C manual defrost freezers are designed with features that support sample protection and sustainability objectives for the storage of clinical and laboratory-grade storage requiring -20°C
Units are whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction. Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection. Refrigerators offer up to 50% less energy usage than conventional refrigerant models.
Freezers feature manual defrost and microprocessor display.
Temperature range of -35° to -15°C, factory setpoint at -20°C.
Specifications
- Catalog No:
- 75839-110
- 75839-182
- 76320-324
- 76320-326
- Model:
- TSX2320FD
- TSX2320FA
- TSX3020FA
- TSX3020FD
- Environmentally Preferable:
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Cat. No.:
- 75839-110
- 75839-182
- 76320-324
- 76320-326
- Electrical:
- 208 - 230 V, 50/60 Hz, 15 A
- 115 V, 60 Hz, 15 A
- 115 V, 60 Hz, 15 A
- 208 V, 60 Hz, 15 A
- Shelves/drawers:
- 4 shelves
- 4 shelves
- 4 shelves
- 4 shelves
- Door type:
- Solid doors
- Solid doors
- Solid doors
- Solid doors
- Environmental certification:
- Energy Star; EPA SNAP Compliant
- Energy Star; EPA SNAP Compliant
- Energy Star; EPA SNAP Compliant
- Energy Star; EPA SNAP Compliant
Specifications
Related Information
Coc TSX Chromatography Refrigerator Thermo Scientific
Conformity declaration
Thermo_Scientific_Cold_Storage_TSX_Family_Brochure