Handheld Refractometer, 0 to 100 ppt Salinity, ATC, STX-3
Catalog #: 490011-000
Supplier: Heathrow Scientific
Specifications
- Resolution:Salinity: 1.0%
Specific gravity of seawater: 0.001 nD - Model:STX-3
- Scales:Salinity; Specific gravity of seawater
- Cat. no.:490011-000
- Accuracy:Salinity: ±1.0%
Specific gravity of seawater: ±0.001 nD - Dimensions:185×40×40 mm (7.3×1.57×1.57")
- Weight:285 g
- Supplier No.:43036
- Scale Range:Salinity: 0 - 100%
Specific gravity of seawater: 1.000 - 1.070 nD
Specifications
About this item
The handheld salinity refractometer features the largest, easiest-to-read scale available with clear, sharp figures, screen shading and incredible contrast. This significantly enhances overall precision, even when several different people use the refractometer.
- Quick results: High quality optical glass prism and all-metal housing design allows for quick temperature equilibrium
- Accurate and sharp readings: Large scale is best in class delivering clear, sharp figures, screen shading and incredible contrast for overall accuracy
- Protective grip: The rubber grip reduces hand slipping and guards against user’s hand heat to maintain accuracy
- Automatic Temperature Compensation (10 to 30˚C/50 to 86 °F)
- Scales: Salinity/Specific Gravity of Seawater
- Length: 185 mm
The handheld refractometer is exceptionally simple to operate and provides quick, accurate measurements for the concentration of nearly any aqueous solution in a wide range of applications. Made durable with industrial-grade design features to provide years of reliable use even in the field. Rugged metal housing construction with slip-resistant rubber grip and a non-roll stand to protect from rolling off surfaces.
Customers Who Bought This Also Bought