Wool Fire Blanket with Rectangular Wall Case
Catalog #: 470200-728
Supplier: Cotton Goods
Specifications
- Dimensions:84" L x 66" W
- Cat. no.:470200-728
- Supplier No.:FR2511/2500/3
Specifications
About this item
These blankets are 100% flame resistant.
- For smothering fires
- Also serves as first aid blanket
- Wool fabrication
- Wall case includes bracket for easy accessibility
- Blankets have 100% flame resistance
This wool blanket can be used to smother fires or as a first aid blanket.
The wall case can be easily attached to lab walls for accessibility during emergencies.
Customers Who Bought This Also Bought